Beli bahan bahan kimia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)Deskripsi:Produk ini juga sering disebut dengan Tyvex Clothatribut:
- Appliable Chest Measurement (cm): 108 to 116
- Compatible Height (cm): 182 to 188
- Material: Double structure of PE moisture permeable film + PP laminate
- Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
- Color: White
- Size: XL
- EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
- JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
- Weight (g/m²): 65
- ANSELL Gloves AlphaTec Solvex (Sarung Tangan Tahan Bahan Kimia)Deskripsi:- High performance nitrile compound, providing an outstanding combination of chemical resistance and strength for optimal results in wet or dry work environments - The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves - High levels of flexibility, comfort and dexterity Will not swell, weaken or degrade, and does not promote contact dermatitisatribut:
- Coating Color: Green
- Coating Material: Nitrile
- Cuff Style: Gauntlet
- Length (mm): 330
- Thickness (mm): 0.38
- Antistatic: No
- Latex Free: Yes
- Silicone Free: Yes
- AS ONE Wadah Bahan KimiaDeskripsi:- Storing by tray unit enables safe management. - It is safe because it will not spill out even if the bottle is damaged. - The corners of the tray are rounded for convenient loading and unloading of the tray. - By adding a partition plate, more detailed bottle management is possible.atribut:
- AS ONE Part Number: 3-180-01
- External dimensions (width W x depth D x height H) (mm): 195×320×100
- Internal Dimensions (Width W X Depth D X Height H) (mm): Top; 175 x 290 x 97, Bottom; 170 x 284 x 97
- Dimensions (Width W x Depth D x Height H) (mm): Partition; 9.2 x 8.0 x 7.2
- Number Of Accommodated: 500ml (6 up to 78mm)
- Material: Tray/PP (Polypropylene)
- AS ONE Lemari Bahan Kimiaatribut:
- AS ONE Part Number: 3-5016-32
- Shelf Board Dimensions (mm): 680×539×15
- Material: stainless steel
- Shelf board load capacity (kg): 50
- AS ONE Name Plate untuk Lemari Bahan Kimiaatribut:
- AS ONE Part Number: 1-5942-11
- Dimensions (mm): 87×225
- AS ONE Ikat Tahan Bahan Kimiaatribut:
- Material: natural rubber
- Thickness (mm): 1
- Kimia Market Glutathione MurniDeskripsi:Glutathione 5 GramGlutathione merupakan antioksidan alami yang terdiri dari tiga asam amino yakni sistein, glutamat, dan glisin.Glutathione terbuat dari apa?Glutathione (GSH) adalah suatu tripeptide protein yang terdiri dari tiga Asam Amino Utama (L-Glutamic Acid, L-Cysteine, L-Glycine). Glutathione (GSH) secara alami sudah terdapat di dalam tubuh sejak lahir, yaitu di dalam dan di luar sel tubuh dan di seluruh organ tubuh (70-100 triliun sel tubuh manusia).atribut:
- Size (g): 5
- CAS: 70-18-8
- AS ONE Wadah Bahan Kimia dengan HandleDeskripsi:- Stackable. - It has a handle for easy carrying. - There are card holders on the left, right, front and back. - Excellent chemical resistance. - It can be subdivided with a partition plate.atribut:
- Material: PP (polypropylene)
- Non Brand Poster - APD PENANGANAN BAHAN KIMIADeskripsi:Chemical Handling PPE. Menggunakan alat pelindung diri yang tepat adalah salah satu tindak pencegahan terhadap risiko bahaya kerja, terlebih saat menangani baha kimia. Di dalam poster ini terhadap dua jenis alat pelindung diri saat menangani bahan kimia untuk pekerjaan darurat atau paparan berat, dan saat menangani bahan kimia paparan rendah
- ONEBIZ Chemical Spill Kit SetDeskripsi:Specifications Contents :- Pad = 10 pcs- Pillow 20 x 25cm = 1pcs- Goggle = 1pcs- Respirator Mask N95 = 1pcs- Chemical Gloves = 1pasang- Disposal Bag = 1 pcs- Cable ties = 1pcs- Usage Instruction Sheet = 1 pcs
- SAKAI CHEMICAL Bubble Wrap Minapack 2-Layer Type (Plastik Gelembung)atribut:
- Material: Polyethylene (PE)
- Width (mm): 1200
- Length (m): 42
- Thickness (mm): 3.5
- Specification: Structural 2-layer type
- G-Safe Safety Vest FabricDeskripsi:Untuk produk yang satu ini merupakan safety vest atau rompi keselamatan yang berwarna kuning dengan garis reflektor pada bagian depan hingga belakang. Desain yang satu ini cocok digunakan di beberapa area kerja, mulai dari lingkungan bongkar muat barang atau gudang, lokasi pertambangan, pekerjaan konstruksi, dan juga pengatur lalu lintas.Produk safety vest yang satu ini sudah kami supply di beberapa perusahaan. Dengan kualitas terbaik dan bahan yang nyaman digunakan, menjadikan safety vest yang satu ini bisa dijadikan alternative untuk melengkapi alat alat safety di perusahaan Anda.Perlengkapan safety yang satu ini berupa rompi yang dilengkapi dengan reflektor. Biasa digunakan untuk area outdoor dengan banyak lalu lalang kendaraan. Sering digunakan untuk pekerjaan di area konstruksi, pertambangan, proyek arsitektur, dan area lain yang memang diperlukan.atribut:
- Type: G-SAFE SV029
- Specification: Safety vest fabric model. Two Vertical & two horisontal hight bright
- Non Brand Poster - Ketahui Resiko Menangani Bahan Kimia BerbahayaDeskripsi:Ketahui Risiko Menangani Bahan Kimia Berbahaya. Bahan kimia memerlukan penanganan yang baik dan teliti. Sebagai pekerja di laboraturium anda harus mengetahui risiko dalam penanganan bahan kima berbahaya tersebut.
- NAKAGAWA CHEMICAL Filmatribut:
- Material: Vinyl chloride resin film
- Width (m): 1.01
- Length (m): 2
- Thickness (mm): 0.012
- Solar radiation transmittance rate: 81% (C16), 41% (C714), 67% (C718), 83% (C100), 52% (C17), 51% (C18)
- Purpose of Use: Optimum for blindfolding and designing of window surfaces and partitions.
- TRUSCO Columnar Backup Materials (Busa Pengisi Sealant)atribut:
- Diameter (phi mm): 11.5
- Weight (g): 35
- Length (m): 10
- Compatible Joint Width: 8-9
- Mass (g/package): 35
- Diameter (mm): 11.5
- Purpose of Use: Packaging cushioning material for weak electric products and precision machines. Wood joint material for civil engineering building materials.
- AS ONE Aksesori untuk Wadah Bahan Kimiaatribut:
- Material: PP (polypropylene)
- Pyramex Chemical Splash Goggle (Kacamata Safety Percikan Bahan Kimia)atribut:
- Color: Clear
- Lens Size Diagonal (mm): 144
- Lens Size Vertical (mm): 68
- Lens Thickness (mm): 2.0
- Overall Width (mm): 200
- Material: Lens (polycarbonate), Frame (polycarbonate), Vents (low density polyethylene), Elastic band (low density polyethylene)
Daftar Harga bahan bahan kimia Terbaru October 2026
| monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia) | Rp149.900 |
| ANSELL Gloves AlphaTec Solvex (Sarung Tangan Tahan Bahan Kimia) | Rp32.900 |
| AS ONE Wadah Bahan Kimia | Rp509.900 |
| AS ONE Lemari Bahan Kimia | Rp2.999.900 |
| AS ONE Name Plate untuk Lemari Bahan Kimia | Rp659.900 |
| AS ONE Ikat Tahan Bahan Kimia | Rp969.900 |
| Kimia Market Glutathione Murni | Rp53.900 |
| AS ONE Wadah Bahan Kimia dengan Handle | Rp329.900 |
| AS ONE Tatakan Botol untuk Lemari Bahan Kimia GYF-3BE | Rp3.599.900 |
| TRUSCO Columnar Backup Materials | Rp42.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/monotaro%20Chemical%20Protective%20Clothing%20for%20JIS%20Standard%20(Pakaian%2FBaju%20Anti%20Bahan%20Kimia)/P102230411-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20AlphaTec%20Solvex%20(Sarung%20Tangan%20Tahan%20Bahan%20Kimia)/0gP103698016-1.jpg)







%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Underlayment%2FBackup%20Material/TRUSCO%20Columnar%20Backup%20Materials/P102185834-1.jpg)


/SAKAI%20CHEMICAL%20Bubble%20Wrap%20Minapack%202-Layer%20Type%20(Plastik%20Gelembung)/P102035481-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/G-Safe%20Safety%20Vest%20Fabric/0eP105182014-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Underlayment%2FBackup%20Material/TRUSCO%20Columnar%20Backup%20Materials%20(Busa%20Pengisi%20Sealant)/P102183021-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/Pyramex%20Chemical%20Splash%20Goggle%20(Kacamata%20Safety%20Percikan%20Bahan%20Kimia)/ecP106625516-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)